
Cylindrical Roller Bearings
Mfr # NUP207ECP
Zoro # G510432886
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity (Lb.)
10,791 lb
Bore Dia.
1.378 in
Dynamic Load Capacity (Lb.)
12,589 lb
Cage Material
Non-metallic
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
NUP207ECP
Zoro #
G510432886
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
1.378 in
Outside Dia.
2.8346 in
Width
0.6693 in
Details
Static Load Capacity (Lb.)
10,791 lb
Dynamic Load Capacity (Lb.)
12,589 lb
Cage Material
Non-metallic
Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.