Zoro Homepage

Cylindrical Roller Bearings

  • Mfr # NUP217ECP

  • Zoro # G710432686


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity (Lb.)
42,714 lb
Outside Dia.
5.9055 in
Width
1.1024 in
Bore Dia.
3.3465 in
Static Load Capacity (Lb.)
44,962 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NUP217ECP
Zoro #
G710432686
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
5.9055 in
Width
1.1024 in
Bore Dia.
3.3465 in

Details

Dynamic Load Capacity (Lb.)
42,714 lb
Static Load Capacity (Lb.)
44,962 lb
Cage Material
Non-metallic
Type
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.