Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearings

  • Mfr # NUP307 ECP

  • Zoro # G909123302


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.1496 in
Static Load Capacity (Lb.)
14,163 lb
Bore Dia.
1.378 in
Type
Cylindrical
Dynamic Load Capacity (Lb.)
16,861 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NUP307 ECP
Zoro #
G909123302
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
3.1496 in
Bore Dia.
1.378 in
Width
0.8268 in

Details

Static Load Capacity (Lb.)
14,163 lb
Type
Cylindrical
Dynamic Load Capacity (Lb.)
16,861 lb
Cage Material
Non-metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.