Cylindrical Roller Bearings
- Mfr # NUP309 ECP
- Zoro # G410433662
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.772 in
Outside Dia.
3.937 in
Width
0.984 in
Cage Material
Non-metallic
Static Load Capacity (Lb.)
22 481 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- NUP309 ECP
- Zoro #
- G410433662
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Non-metallic
- Static Load Capacity (Lb.)
- 22 481 lbf
- Type
- Cylindrical
- Dynamic Load Capacity (Lb.)
- 25 179 lbf
Dimensions
- Bore Dia.
- 1.772 in
- Outside Dia.
- 3.937 in
- Width
- 0.984 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.