
Cylindrical Roller Bearings
Mfr # NUP309ECP
Zoro # G910433698
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.937 in
Static Load Capacity (Lb.)
22,481 lb
Dynamic Load Capacity (Lb.)
25,179 lb
Bore Dia.
1.7717 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
NUP309ECP
Zoro #
G910433698
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
3.937 in
Bore Dia.
1.7717 in
Width
0.9843 in
Details
Static Load Capacity (Lb.)
22,481 lb
Dynamic Load Capacity (Lb.)
25,179 lb
Type
Cylindrical
Cage Material
Non-metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.