Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Brgs, No NJ2212ECP/C3

  • Mfr # NJ2212ECP/C3

  • Zoro # G408472185


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Non-metallic
Outside Dia.
4.3307 in
Dynamic Load Capacity (Lb.)
32,822 lb
Bore Dia.
2.3622 in
Static Load Capacity (Lb.)
34,396 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NJ2212ECP/C3
Zoro #
G408472185
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
4.3307 in
Bore Dia.
2.3622 in
Width
1.1024 in

Details

Cage Material
Non-metallic
Dynamic Load Capacity (Lb.)
32,822 lb
Static Load Capacity (Lb.)
34,396 lb
Type
Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.