Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Brgs, No NJ2218ECM/C3

  • Mfr # NJ2218ECM/C3

  • Zoro # G808472013


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Outside Dia.
6.2992 in
Static Load Capacity (Lb.)
70,815 lb
Cage Material
Machined brass
Bore Dia.
3.5433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NJ2218ECM/C3
Zoro #
G808472013
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
6.2992 in
Bore Dia.
3.5433 in
Width
1.5748 in

Details

Type
Cylindrical
Static Load Capacity (Lb.)
70,815 lb
Cage Material
Machined brass
Dynamic Load Capacity (Lb.)
62,947 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.