Zoro Homepage

Cylindrical Roller Brgs, No NJ2305ECP

  • Mfr # NJ2305ECP

  • Zoro # G208472118


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.4409 in
Type
Cylindrical
Bore Dia.
0.9843 in
Static Load Capacity (Lb.)
12,364 lb
Dynamic Load Capacity (Lb.)
14,388 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NJ2305ECP
Zoro #
G208472118
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
2.4409 in
Bore Dia.
0.9843 in
Width
0.9449 in

Details

Type
Cylindrical
Static Load Capacity (Lb.)
12,364 lb
Dynamic Load Capacity (Lb.)
14,388 lb
Cage Material
Non-metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.