Zoro Homepage

Cylindrical Roller Brgs, No NUP2213ECP

  • Mfr # NUP2213ECP

  • Zoro # G808472310


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Dynamic Load Capacity (Lb.)
38,218 lb
Cage Material
Non-metallic
Outside Dia.
4.7244 in
Bore Dia.
2.5591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NUP2213ECP
Zoro #
G808472310
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
4.7244 in
Bore Dia.
2.5591 in
Width
1.2205 in

Details

Type
Cylindrical
Dynamic Load Capacity (Lb.)
38,218 lb
Cage Material
Non-metallic
Static Load Capacity (Lb.)
40,466 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.