Shop SKF

CylinRollBearing, 209, 45 mm, Brass

  • Mfr # NU 209 ECM
  • Zoro # G8069932

product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
45 mm
Outside Dia.
85
Width
19 mm
Roller Material
Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 209 ECM
Zoro #
G8069932
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Brass
Static Load Capacity (Lb.)
14,400 lb
Fillet Radii (In.)
0.0433 in
Dynamic Load Capacity (Lb.)
15,600 lb
Fillet Radii (mm)
1.1 mm
Item
Cylindrical Roller Bearing
Type
Open
Temp. Range (F)
-40 Degrees to 300 Degrees F
Tolerance
+0/-.012mm
Split Bearing
Yes
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Closure
Open
Static Radial Load Capacity
64 kN
Maximum Temperature
300 Degrees F
Ring Material
Alloy Steel
Bearing Industry Number
209
Maximum Speed
9,500 RPM
Full Complement
No
System of Measurement
Metric
Number of Rows
One
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
69.5 kN
Bore Type
Cylindrical
Number of Inner Ring Flanges
0
Includes Retaining Ring
No
Industry Number
209

Dimensions

Bore Dia.
45 mm
Outside Dia.
85
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Inner Ring Outside Dia. (In.)
2.323 in
Outer Ring Inside Dia. (In.)
2.874 in
Inner Ring Outside Dia. (mm)
59 mm
Shoulder Height (mm)
78 mm
Shoulder Height (In.)
3.0709 in
Outer Ring Inside Dia. (mm)
73 mm
Outside Diameter
85 mm
Overall Width
19 mm
Bore Diameter Tolerance
+0.000/-0.012 mm
Inner Ring Outside Diameter
72.466 mm
Outer Ring Inside Diameter
72 mm
Shaft Fillet Radius
1 mm
Bore Diameter
45 mm
Housing Fillet Radius
1 mm
Outside Diameter Tolerance
+0.000/-0.015 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 209, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 72.466 mm, Maximum Speed 9,500 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 72 mm, Outside Diameter 85 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.