CylinRollBearing, 210, 50 mm, Steel

  • Mfr # NJ 210 ECJ
  • Zoro # G8447722
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50 mm
Outside Dia.
90
Width
20 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 210 ECJ
Zoro #
G8447722
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
15,600 lb
Dynamic Load Capacity (Lb.)
16,500 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Tolerance
+0/-.012mm
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.0433 in
Type
Open
Fillet Radii (mm)
1.1 mm
Closure
Open
ISO Rating
Class 6
Number of Rows
One
Number of Outer Ring Flanges
2
RBEC Rating
3
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Split Bearing
Yes
System of Measurement
Metric
Includes Retaining Ring
No
Bearing Industry Number
210
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
73.5 kN
Full Complement
No
Roller Material Grade
100Cr6
Maximum Temperature
572 Degrees F
Lubrication Openings
None
Number of Inner Ring Flanges
1
Maximum Speed
9,000 RPM
Static Radial Load Capacity
69.5 kN
Industry Number
210

Dimensions

Bore Dia.
50 mm
Outside Dia.
90
Width
20 mm
Outer Ring Inside Dia. (In.)
3.0709 in
Inner Ring Outside Dia. (In.)
2.52 in
Inner Ring Outside Dia. (mm)
64 mm
Outer Ring Inside Dia. (mm)
78 mm
Outside Dia. Tolerance
+0/-.015mm
Shoulder Height (In.)
3.2677 in
Shoulder Height (mm)
83 mm
Shaft Fillet Radius
1 mm
Inner Ring Outside Diameter
64 mm
Bore Diameter
50 mm
Housing Fillet Radius
1 mm
Outside Diameter Tolerance
+0.000/-0.015 mm
Outer Ring Inside Diameter
77 mm
Outside Diameter
90 mm
Overall Width
20 mm
Bore Diameter Tolerance
+0.000/-0.012 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 64 mm, Maximum Speed 9,000 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 77 mm, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews