CylinRollBearing, 213, 65 mm, Brass

  • Mfr # NU 213 ECM
  • Zoro # G7907882
product price: 
$
508.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
65 mm
Outside Dia.
120
Width
23 mm
Roller Material
Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 213 ECM
Zoro #
G7907882
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Brass
Static Load Capacity (Lb.)
26,500 lb
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 300 Degrees F
Dynamic Load Capacity (Lb.)
27,400 lb
Type
Open
Tolerance
+0/-.015mm
Fillet Radii (mm)
1.5 mm
Fillet Radii (In.)
0.0591 in
Number of Inner Ring Flanges
0
Full Complement
No
Maximum Temperature
300 Degrees F
Static Radial Load Capacity
118 kN
Number of Outer Ring Flanges
2
Ring Material Grade
100Cr6
Maximum Speed
6,700 RPM
Minimum Temperature
-40 Degrees F
Closure
Open
Dynamic Radial Load Capacity
122 kN
Number of Rows
One
Split Bearing
Yes
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bearing Industry Number
213
Bore Type
Cylindrical
System of Measurement
Metric
Industry Number
213

Dimensions

Bore Dia.
65 mm
Outside Dia.
120
Width
23 mm
Outer Ring Inside Dia. (mm)
104 mm
Inner Ring Outside Dia. (In.)
3.323 in
Outside Dia. Tolerance
+0/-.015mm
Inner Ring Outside Dia. (mm)
84.4 mm
Shoulder Height (In.)
4.3701 in
Outer Ring Inside Dia. (In.)
4.0945 in
Shoulder Height (mm)
111 mm
Overall Width
23 mm
Inner Ring Outside Diameter
103.2 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Outside Diameter Tolerance
+0.000/-0.015 mm
Housing Fillet Radius
1 mm
Outside Diameter
120 mm
Outer Ring Inside Diameter
103 mm
Bore Diameter
65 mm
Shaft Fillet Radius
1 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 103.2 mm, Maximum Speed 6,700 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 103 mm, Outside Diameter 120 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews