CylinRollBearing, 214, 70 mm, Brass

  • Mfr # NU 214 ECM
  • Zoro # G8451037
product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
70 mm
Outside Dia.
125
Width
24 mm
Roller Material
Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 214 ECM
Zoro #
G8451037
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Brass
Static Load Capacity (Lb.)
30,800 lb
Type
Open
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
30,800 lb
Fillet Radii (In.)
0.0591 in
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (mm)
1.5 mm
Tolerance
+0/-.015mm
Split Bearing
Yes
Bore Type
Cylindrical
System of Measurement
Metric
Number of Inner Ring Flanges
0
Ring Material
Alloy Steel
Number of Rows
One
Full Complement
No
Closure
Open
Number of Outer Ring Flanges
2
Ring Material Grade
100Cr6
Includes Retaining Ring
No
Static Radial Load Capacity
137 kN
Bearing Industry Number
214
Maximum Temperature
300 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Speed
6,300 RPM
Dynamic Radial Load Capacity
137 kN
Industry Number
214

Dimensions

Bore Dia.
70 mm
Outside Dia.
125
Width
24 mm
Outer Ring Inside Dia. (mm)
109 mm
Inner Ring Outside Dia. (mm)
89.4 mm
Outside Dia. Tolerance
+0/-.018mm
Shoulder Height (In.)
4.5669 in
Inner Ring Outside Dia. (In.)
3.52 in
Outer Ring Inside Dia. (In.)
4.2913 in
Shoulder Height (mm)
116 mm
Shaft Fillet Radius
1 mm
Outside Diameter Tolerance
+0.000/-0.018 mm
Housing Fillet Radius
1 mm
Overall Width
24 mm
Outside Diameter
125 mm
Outer Ring Inside Diameter
108 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Bore Diameter
70 mm
Inner Ring Outside Diameter
108.305 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 214, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 108.305 mm, Maximum Speed 6,300 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 108 mm, Outside Diameter 125 mm, Overall Width 24 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews