CylinRollBearing, 215, 75 mm, Steel

  • Mfr # NU 215 ECJ/C3
  • Zoro # G8431832
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Outside Dia.
130
Width
25 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 215 ECJ/C3
Zoro #
G8431832
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
35,100 lb
Dynamic Load Capacity (Lb.)
33,700 lb
Fillet Radii (mm)
1.5 mm
Fillet Radii (In.)
0.0591 in
Tolerance
+0/-.015mm
Item
Cylindrical Roller Bearing
Type
Open
Temp. Range (F)
-40 Degrees to 300 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material Grade
100Cr6
Includes Retaining Ring
No
Maximum Speed
6,000 RPM
Closure
Open
Maximum Temperature
300 Degrees F
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
150 kN
Number of Rows
One
Bore Type
Cylindrical
Static Radial Load Capacity
156 kN
System of Measurement
Metric
Number of Inner Ring Flanges
0
Bearing Industry Number
215
Ring Material
Alloy Steel
Full Complement
No
Split Bearing
Yes
Industry Number
215

Dimensions

Bore Dia.
75 mm
Outside Dia.
130
Width
25 mm
Shoulder Height (mm)
121 mm
Inner Ring Outside Dia. (mm)
94.3 mm
Inner Ring Outside Dia. (In.)
3.713 in
Outside Dia. Tolerance
+0/-.018mm
Shoulder Height (In.)
4.7638 in
Outer Ring Inside Dia. (mm)
114 mm
Outer Ring Inside Dia. (In.)
4.4882 in
Shaft Fillet Radius
1 mm
Outer Ring Inside Diameter
113 mm
Outside Diameter Tolerance
+0.000/-0.018 mm
Housing Fillet Radius
1 mm
Bore Diameter
75 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Outside Diameter
130 mm
Overall Width
25 mm
Inner Ring Outside Diameter
113.309 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 113.309 mm, Maximum Speed 6,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 113 mm, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews