Shop SKF

CylinRollBearing, 216, 80 mm, Steel

  • Mfr # NJ 216 ECJ/C3
  • Zoro # G8278286

product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80 mm
Outside Dia.
140
Width
26 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 216 ECJ/C3
Zoro #
G8278286
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
37,300 lb
Tolerance
+0/-.015mm
Temp. Range (F)
-40 Degrees to 300 Degrees F
Type
Open
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
36,000 lb
Fillet Radii (mm)
2 mm
Fillet Radii (In.)
0.0787 in
Ring Material Grade
100Cr6
Static Radial Load Capacity
166 kN
RBEC Rating
3
Bearing Industry Number
216
Split Bearing
Yes
Includes Retaining Ring
No
Number of Inner Ring Flanges
1
Maximum Speed
5,600 RPM
Maximum Temperature
572 Degrees F
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
160 kN
Lubrication Openings
None
Bore Type
Cylindrical
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
ISO Rating
Class 6
Ring Material
Alloy Steel
Full Complement
No
Closure
Open
Number of Rows
One
Number of Outer Ring Flanges
2
Industry Number
216

Dimensions

Bore Dia.
80 mm
Outside Dia.
140
Width
26 mm
Outside Dia. Tolerance
+0/-.018mm
Shoulder Height (mm)
129 mm
Outer Ring Inside Dia. (In.)
4.8425 in
Outer Ring Inside Dia. (mm)
123 mm
Inner Ring Outside Dia. (mm)
101 mm
Inner Ring Outside Dia. (In.)
3.976 in
Shoulder Height (In.)
5.0787 in
Outside Diameter Tolerance
+0.000/-0.018 mm
Outside Diameter
140 mm
Overall Width
26 mm
Bore Diameter
80 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Inner Ring Outside Diameter
101 mm
Housing Fillet Radius
2 mm
Outer Ring Inside Diameter
122 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 101 mm, Maximum Speed 5,600 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 122 mm, Outside Diameter 140 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.