Shop SKF

CylinRollBearing, 219, 95 mm, Brass

  • Mfr # NU 219 ECM
  • Zoro # G7802724

product price: 
$
876.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
170
Width
32 mm
Roller Material
Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 219 ECM
Zoro #
G7802724
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Brass
Static Load Capacity (Lb.)
59,600 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.0827 in
Type
Open
Tolerance
+0/-.020mm
Fillet Radii (mm)
2.1 mm
Dynamic Load Capacity (Lb.)
57,300 lb
Item
Cylindrical Roller Bearing
Static Radial Load Capacity
265 kN
Number of Inner Ring Flanges
0
Dynamic Radial Load Capacity
255 kN
Number of Rows
One
Full Complement
No
Maximum Speed
4,800 RPM
Closure
Open
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Ring Material
Alloy Steel
Split Bearing
Yes
Number of Outer Ring Flanges
2
Bore Type
Cylindrical
System of Measurement
Metric
Bearing Industry Number
219
Ring Material Grade
100Cr6
Maximum Temperature
300 Degrees F
Industry Number
219

Dimensions

Bore Dia.
95 mm
Outside Dia.
170
Width
32 mm
Outer Ring Inside Dia. (In.)
5.8661 in
Inner Ring Outside Dia. (mm)
120 mm
Inner Ring Outside Dia. (In.)
4.724 in
Outer Ring Inside Dia. (mm)
149 mm
Shoulder Height (mm)
158 mm
Shoulder Height (In.)
6.2205 in
Outside Dia. Tolerance
+0/-.025mm
Overall Width
32 mm
Outer Ring Inside Diameter
147 mm
Outside Diameter Tolerance
+0.000/-0.025 mm
Inner Ring Outside Diameter
147.345 mm
Housing Fillet Radius
2 mm
Outside Diameter
170 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Bore Diameter
95 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 219, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 147.345 mm, Maximum Speed 4,800 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 147 mm, Outside Diameter 170 mm, Overall Width 32 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.