Shop SKF

CylinRollBearing, 221,105 mm, Steel

  • Mfr # NU 221 ECJ
  • Zoro # G7914846

product price: 
$
853.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
105 mm
Outside Dia.
190
Width
36 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 221 ECJ
Zoro #
G7914846
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
70,800 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-.020mm
Fillet Radii (mm)
2.1 mm
Fillet Radii (In.)
0.0827 in
Temp. Range (F)
-40 Degrees to 300 Degrees F
Type
Open
Dynamic Load Capacity (Lb.)
67,400 lb
Number of Outer Ring Flanges
2
Maximum Speed
4,300 RPM
Closure
Open
Ring Material Grade
100Cr6
Number of Inner Ring Flanges
0
System of Measurement
Metric
Dynamic Radial Load Capacity
300 kN
Includes Retaining Ring
No
Number of Rows
One
Full Complement
No
Maximum Temperature
300 Degrees F
Bearing Industry Number
221
Ring Material
Alloy Steel
Static Radial Load Capacity
315 kN
Minimum Temperature
-40 Degrees F
Split Bearing
Yes
Bore Type
Cylindrical
Industry Number
221

Description

Cylindrical Roller Bearing, Bearing Industry Number 221, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 164.211 mm, Maximum Speed 4,300 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 164 mm, Outside Diameter 190 mm, Overall Width 36 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.