Shop SKF

CylinRollBearing, 226,130 mm, Brass

  • Mfr # NU 226 ECM
  • Zoro # G8332107

product price: 
$
2,403.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
130 mm
Outside Dia.
230
Width
40 mm
Roller Material
Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 226 ECM
Zoro #
G8332107
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Brass
Static Load Capacity (Lb.)
102,300 lb
Tolerance
+0/-.025mm
Temp. Range (F)
-40 Degrees to 300 Degrees F
Type
Open
Fillet Radii (mm)
3 mm
Fillet Radii (In.)
0.1181 in
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
9,330 lb
Ring Material Grade
100Cr6
Number of Inner Ring Flanges
0
Includes Retaining Ring
No
Maximum Speed
3,400 RPM
Ring Material
Alloy Steel
Bearing Industry Number
226
Split Bearing
Yes
Dynamic Radial Load Capacity
415 kN
System of Measurement
Metric
Closure
Open
Maximum Temperature
300 Degrees F
Bore Type
Cylindrical
Static Radial Load Capacity
455 kN
Full Complement
No
Minimum Temperature
-40 Degrees F
Number of Outer Ring Flanges
2
Number of Rows
One
Industry Number
226

Dimensions

Bore Dia.
130 mm
Outside Dia.
230
Width
40 mm
Outside Dia. Tolerance
+0/-.030mm
Shoulder Height (In.)
8.5039 in
Shoulder Height (mm)
216 mm
Inner Ring Outside Dia. (In.)
6.457 in
Inner Ring Outside Dia. (mm)
164 mm
Outer Ring Inside Dia. (In.)
7.9528 in
Outer Ring Inside Dia. (mm)
202 mm
Overall Width
40 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Bore Diameter Tolerance
+0.000/-0.025 mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
200.304 mm
Bore Diameter
130 mm
Outside Diameter
230 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
200 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 200.304 mm, Maximum Speed 3,400 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 200 mm, Outside Diameter 230 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.