Shop SKF

CylinRollBearing, 305, 25 mm, Steel

  • Mfr # NU 305 ECJ
  • Zoro # G8057463

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
62
Width
17 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 305 ECJ
Zoro #
G8057463
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
8,200 lb
Tolerance
+0/-.010mm
Dynamic Load Capacity (Lb.)
10,500 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Type
Open
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
1.1 mm
Fillet Radii (In.)
0.0433 in
Bearing Industry Number
305
Dynamic Radial Load Capacity
46.5 kN
Maximum Speed
15,000 RPM
Bore Type
Cylindrical
Number of Outer Ring Flanges
2
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Split Bearing
Yes
Maximum Temperature
300 Degrees F
Full Complement
No
Static Radial Load Capacity
36.5 kN
Number of Rows
One
Ring Material
Alloy Steel
Closure
Open
Number of Inner Ring Flanges
0
Includes Retaining Ring
No
Ring Material Grade
100Cr6
Industry Number
305

Dimensions

Bore Dia.
25 mm
Outside Dia.
62
Width
17 mm
Shoulder Height (mm)
55 mm
Outer Ring Inside Dia. (In.)
1.9961 in
Inner Ring Outside Dia. (mm)
38.1 mm
Inner Ring Outside Dia. (In.)
1.5 in
Shoulder Height (In.)
2.1654 in
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Inside Dia. (mm)
50.7 mm
Outer Ring Inside Diameter
50 mm
Housing Fillet Radius
1 mm
Inner Ring Outside Diameter
50.241 mm
Bore Diameter
25 mm
Shaft Fillet Radius
1 mm
Bore Diameter Tolerance
+0.000/-0.010 mm
Overall Width
17 mm
Outside Diameter
62 mm
Outside Diameter Tolerance
+0.000/-0.013 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 305, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 50.241 mm, Maximum Speed 15,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 50 mm, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.