CylinRollBearing, 307, 35 mm, Brass

  • Mfr # NJ 307 ECM
  • Zoro # G8424035
product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35 mm
Outside Dia.
80
Width
21 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 307 ECM
Zoro #
G8424035
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
14,200 lb
Dynamic Load Capacity (Lb.)
16,900 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.0433 in
Type
Open
Item
Cylindrical Roller Bearing
Tolerance
+0/-.012mm
Fillet Radii (mm)
1.1 mm
Full Complement
No
RBEC Rating
3
Includes Retaining Ring
No
Closure
Open
Lubrication Openings
None
Roller Material Grade
100Cr6
Bearing Industry Number
307
Maximum Speed
11,000 RPM
Number of Inner Ring Flanges
1
Ring Material
Alloy Steel
ISO Rating
Class 6
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
75 kN
Maximum Temperature
482 Degrees F
Number of Rows
One
Minimum Temperature
-40 Degrees F
Split Bearing
Yes
System of Measurement
Metric
Number of Outer Ring Flanges
2
Bore Type
Cylindrical
Static Radial Load Capacity
63 kN
Industry Number
307

Dimensions

Bore Dia.
35 mm
Outside Dia.
80
Width
21 mm
Outside Dia. Tolerance
+0/-.013mm
Inner Ring Outside Dia. (In.)
2.008 in
Shoulder Height (In.)
2.7953 in
Outer Ring Inside Dia. (mm)
66.3 mm
Shoulder Height (mm)
71 mm
Inner Ring Outside Dia. (mm)
51 mm
Outer Ring Inside Dia. (In.)
2.6102 in
Inner Ring Outside Diameter
51 mm
Shaft Fillet Radius
1 mm
Overall Width
21 mm
Housing Fillet Radius
1 mm
Bore Diameter Tolerance
+0.000/-0.012 mm
Bore Diameter
35 mm
Outside Diameter
80 mm
Outside Diameter Tolerance
+0.000/-0.013 mm
Outer Ring Inside Diameter
66 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 51 mm, Maximum Speed 11,000 RPM, Maximum Temperature 482 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 66 mm, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews