CylinRollBearing, 307, 35 mm, Brass

  • Mfr # NU 307 ECM
  • Zoro # G7999047
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35 mm
Outside Dia.
80
Width
21 mm
Roller Material
Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 307 ECM
Zoro #
G7999047
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Brass
Static Load Capacity (Lb.)
14,200 lb
Tolerance
+0/-.012mm
Dynamic Load Capacity (Lb.)
16,900 lb
Fillet Radii (In.)
0.0591 in
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
1.5 mm
Type
Open
Temp. Range (F)
-40 Degrees to 300 Degrees F
Ring Material Grade
100Cr6
Maximum Speed
11,000 RPM
Number of Rows
One
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Bore Type
Cylindrical
Ring Material
Alloy Steel
Maximum Temperature
300 Degrees F
Includes Retaining Ring
No
Closure
Open
Number of Inner Ring Flanges
0
Dynamic Radial Load Capacity
75 kN
Full Complement
No
Static Radial Load Capacity
63 kN
Bearing Industry Number
307
Number of Outer Ring Flanges
2
Split Bearing
Yes
Industry Number
307

Dimensions

Bore Dia.
35 mm
Outside Dia.
80
Width
21 mm
Inner Ring Outside Dia. (In.)
2.008 in
Outer Ring Inside Dia. (mm)
66.3 mm
Shoulder Height (In.)
2.7953 in
Outer Ring Inside Dia. (In.)
2.6102 in
Shoulder Height (mm)
71 mm
Outside Dia. Tolerance
+0/-.013mm
Inner Ring Outside Dia. (mm)
51 mm
Overall Width
21 mm
Outside Diameter
80 mm
Shaft Fillet Radius
1 mm
Bore Diameter
35 mm
Outer Ring Inside Diameter
66 mm
Inner Ring Outside Diameter
65.811 mm
Outside Diameter Tolerance
+0.000/-0.013 mm
Housing Fillet Radius
1 mm
Bore Diameter Tolerance
+0.000/-0.012 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 65.811 mm, Maximum Speed 11,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 66 mm, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews