CylinRollBearing, 309, 45 mm, Steel

  • Mfr # NU 309 ECJ
  • Zoro # G8086705
product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
45 mm
Outside Dia.
100
Width
25 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 309 ECJ
Zoro #
G8086705
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
22,500 lb
Dynamic Load Capacity (Lb.)
25,200 lb
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.0591 in
Tolerance
+0/-.012mm
Type
Open
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (mm)
1.5 mm
Number of Outer Ring Flanges
2
Includes Retaining Ring
No
Dynamic Radial Load Capacity
112 kN
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Full Complement
No
Ring Material Grade
100Cr6
Split Bearing
Yes
Static Radial Load Capacity
100 kN
Closure
Open
Maximum Temperature
300 Degrees F
Number of Rows
One
Number of Inner Ring Flanges
0
Bore Type
Cylindrical
Maximum Speed
8,500 RPM
Bearing Industry Number
309
Industry Number
309

Dimensions

Bore Dia.
45 mm
Outside Dia.
100
Width
25 mm
Inner Ring Outside Dia. (mm)
64.4 mm
Shoulder Height (In.)
3.5827 in
Inner Ring Outside Dia. (In.)
2.535 in
Outer Ring Inside Dia. (mm)
83.8 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Inside Dia. (In.)
3.2992 in
Shoulder Height (mm)
91 mm
Shaft Fillet Radius
1 mm
Bore Diameter
45 mm
Bore Diameter Tolerance
+0.000/-0.012 mm
Outside Diameter
100 mm
Overall Width
25 mm
Outside Diameter Tolerance
+0.000/-0.015 mm
Outer Ring Inside Diameter
83 mm
Inner Ring Outside Diameter
83.21 mm
Housing Fillet Radius
1 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 309, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 83.21 mm, Maximum Speed 8,500 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 83 mm, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews