CylinRollBearing, 312, 60 mm, Brass

  • Mfr # NU 312 ECM
  • Zoro # G8413124
product price: 
$
694.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
60 mm
Outside Dia.
130
Width
31 mm
Roller Material
Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 312 ECM
Zoro #
G8413124
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Brass
Static Load Capacity (Lb.)
36,000 lb
Type
Open
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
38,900 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.0827 in
Fillet Radii (mm)
2.1 mm
Tolerance
+0/-.015mm
Ring Material Grade
100Cr6
Full Complement
No
Ring Material
Alloy Steel
Number of Inner Ring Flanges
0
Dynamic Radial Load Capacity
173 kN
Maximum Temperature
300 Degrees F
Bearing Industry Number
312
Number of Rows
One
Number of Outer Ring Flanges
2
Minimum Temperature
-40 Degrees F
Closure
Open
Static Radial Load Capacity
160 kN
Split Bearing
Yes
Bore Type
Cylindrical
Includes Retaining Ring
No
Maximum Speed
6,700 RPM
System of Measurement
Metric
Industry Number
312

Dimensions

Bore Dia.
60 mm
Outside Dia.
130
Width
31 mm
Inner Ring Outside Dia. (In.)
3.319 in
Outer Ring Inside Dia. (mm)
110 mm
Outside Dia. Tolerance
+0/-.018mm
Inner Ring Outside Dia. (mm)
84.3 mm
Shoulder Height (mm)
118 mm
Outer Ring Inside Dia. (In.)
4.3307 in
Shoulder Height (In.)
4.6457 in
Outside Diameter Tolerance
+0.000/-0.018 mm
Bore Diameter
60 mm
Outer Ring Inside Diameter
109 mm
Overall Width
31 mm
Outside Diameter
130 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2 mm
Inner Ring Outside Diameter
108.61 mm
Bore Diameter Tolerance
+0.000/-0.015 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 108.61 mm, Maximum Speed 6,700 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 109 mm, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews