CylinRollBearing, 313, 65 mm, Steel

  • Mfr # NJ 313 ECJ
  • Zoro # G8154352
product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
65 mm
Outside Dia.
140
Width
33 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 313 ECJ
Zoro #
G8154352
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
474,100 lb
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.0827 in
Dynamic Load Capacity (Lb.)
47,700 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Type
Open
Fillet Radii (mm)
2.1 mm
Tolerance
+0/-.015mm
RBEC Rating
3
ISO Rating
Class 6
Bearing Industry Number
313
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bore Type
Cylindrical
Closure
Open
Number of Rows
One
Number of Inner Ring Flanges
1
Ring Material Grade
100Cr6
Maximum Speed
6,000 RPM
Roller Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
212 kN
Split Bearing
Yes
Static Radial Load Capacity
196 kN
Full Complement
No
Number of Outer Ring Flanges
2
System of Measurement
Metric
Maximum Temperature
572 Degrees F
Lubrication Openings
None
Industry Number
313

Dimensions

Bore Dia.
65 mm
Outside Dia.
140
Width
33 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Inside Dia. (mm)
119 mm
Inner Ring Outside Dia. (In.)
3.563 in
Inner Ring Outside Dia. (mm)
90.5 mm
Shoulder Height (In.)
5.0394 in
Shoulder Height (mm)
128 mm
Outer Ring Inside Dia. (In.)
4.685 in
Bore Diameter Tolerance
+0.000/-0.015 mm
Inner Ring Outside Diameter
91 mm
Outside Diameter Tolerance
+0.000/-0.018 mm
Outside Diameter
140 mm
Housing Fillet Radius
2 mm
Bore Diameter
65 mm
Overall Width
33 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
118 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 91 mm, Maximum Speed 6,000 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 118 mm, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews