Shop SKF

CylinRollBearing, 313, 65 mm, Steel

  • Mfr # NU 313 ECJ/C3
  • Zoro # G8328582

product price: 
$
397.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
65 mm
Outside Dia.
140
Width
33 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 313 ECJ/C3
Zoro #
G8328582
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
44,100 lb
Fillet Radii (In.)
0.0827 in
Fillet Radii (mm)
2.1 mm
Type
Open
Tolerance
+0/-.015mm
Dynamic Load Capacity (Lb.)
47,700 lb
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 300 Degrees F
Maximum Temperature
300 Degrees F
Number of Outer Ring Flanges
2
Number of Inner Ring Flanges
0
Minimum Temperature
-40 Degrees F
Maximum Speed
6,000 RPM
Closure
Open
Bearing Industry Number
313
Split Bearing
Yes
Ring Material Grade
100Cr6
Full Complement
No
System of Measurement
Metric
Dynamic Radial Load Capacity
212 kN
Ring Material
Alloy Steel
Bore Type
Cylindrical
Number of Rows
One
Includes Retaining Ring
No
Static Radial Load Capacity
196 kN
Industry Number
313

Dimensions

Bore Dia.
65 mm
Outside Dia.
140
Width
33 mm
Shoulder Height (In.)
5.0394 in
Outer Ring Inside Dia. (In.)
4.685 in
Outer Ring Inside Dia. (mm)
119 mm
Inner Ring Outside Dia. (mm)
90.5 mm
Inner Ring Outside Dia. (In.)
3.563 in
Shoulder Height (mm)
128 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Outer Ring Inside Diameter
118 mm
Outside Diameter Tolerance
+0.000/-0.018 mm
Bore Diameter
65 mm
Housing Fillet Radius
2 mm
Overall Width
33 mm
Shaft Fillet Radius
2 mm
Outside Diameter
140 mm
Inner Ring Outside Diameter
117.5 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 117.5 mm, Maximum Speed 6,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 118 mm, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.