CylinRollBearing, 314, 70 mm, Steel

  • Mfr # NJ 314 ECJ/C3
  • Zoro # G8090223
product price: 
$
480.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
70 mm
Outside Dia.
150
Width
35 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 314 ECJ/C3
Zoro #
G8090223
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
51,300 lb
Tolerance
+0/-.015mm
Type
Open
Fillet Radii (mm)
2.1 mm
Fillet Radii (In.)
0.0827 in
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 300 Degrees F
Dynamic Load Capacity (Lb.)
53,100 lb
RBEC Rating
3
Number of Inner Ring Flanges
1
Minimum Temperature
-40 Degrees F
Maximum Speed
5,600 RPM
Maximum Temperature
572 Degrees F
Bearing Industry Number
314
Closure
Open
Roller Material Grade
100Cr6
Ring Material
Alloy Steel
Full Complement
No
Split Bearing
Yes
System of Measurement
Metric
Number of Rows
One
Lubrication Openings
None
Bore Type
Cylindrical
Number of Outer Ring Flanges
2
ISO Rating
Class 6
Ring Material Grade
100Cr6
Static Radial Load Capacity
228 kN
Includes Retaining Ring
No
Dynamic Radial Load Capacity
236 kN
Industry Number
314

Dimensions

Bore Dia.
70 mm
Outside Dia.
150
Width
35 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Inside Dia. (mm)
127 mm
Inner Ring Outside Dia. (In.)
3.831 in
Outer Ring Inside Dia. (In.)
5.0 in
Shoulder Height (In.)
5.4331 in
Shoulder Height (mm)
138 mm
Inner Ring Outside Dia. (mm)
97.3 mm
Outside Diameter Tolerance
+0.000/-0.018 mm
Outside Diameter
150 mm
Overall Width
35 mm
Inner Ring Outside Diameter
97 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2 mm
Bore Diameter
70 mm
Outer Ring Inside Diameter
126 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 97 mm, Maximum Speed 5,600 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 126 mm, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews