CylinRollBearing, 316, 80 mm, Steel

  • Mfr # NJ 316 ECJ
  • Zoro # G7978546
product price: 
$
647.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80 mm
Outside Dia.
170
Width
39 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 316 ECJ
Zoro #
G7978546
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
65,200 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.0827 in
Dynamic Load Capacity (Lb.)
67,400 lb
Type
Open
Fillet Radii (mm)
2.1 mm
Tolerance
+0/-.015mm
Item
Cylindrical Roller Bearing
Roller Material Grade
100Cr6
Closure
Open
System of Measurement
Metric
Includes Retaining Ring
No
Full Complement
No
Split Bearing
Yes
Ring Material
Alloy Steel
Lubrication Openings
None
Number of Outer Ring Flanges
2
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Number of Inner Ring Flanges
1
Static Radial Load Capacity
290 kN
Maximum Temperature
572 Degrees F
Dynamic Radial Load Capacity
300 kN
Bearing Industry Number
316
RBEC Rating
3
Maximum Speed
5,000 RPM
ISO Rating
Class 6
Number of Rows
One
Minimum Temperature
-40 Degrees F
Industry Number
316

Dimensions

Bore Dia.
80 mm
Outside Dia.
170
Width
39 mm
Shoulder Height (In.)
6.2205 in
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Inside Dia. (mm)
144 mm
Shoulder Height (mm)
158 mm
Inner Ring Outside Dia. (mm)
110 mm
Outer Ring Inside Dia. (In.)
5.6693 in
Inner Ring Outside Dia. (In.)
4.331 in
Bore Diameter
80 mm
Outside Diameter Tolerance
+0.000/-0.025 mm
Outside Diameter
170 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Inner Ring Outside Diameter
110 mm
Outer Ring Inside Diameter
143 mm
Overall Width
39 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 316, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 110 mm, Maximum Speed 5,000 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 143 mm, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews