Shop SKF

CylinRollBearing, 319, 95 mm, Brass

  • Mfr # NJ 319 ECM
  • Zoro # G8361665

product price: 
$
2,349.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
200
Width
45 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 319 ECM
Zoro #
G8361665
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
87,700 lb
Type
Open
Temp. Range (F)
-40 Degrees to 300 Degrees F
Dynamic Load Capacity (Lb.)
87,700 lb
Fillet Radii (In.)
0.1181 in
Tolerance
+0/-.020mm
Fillet Radii (mm)
3 mm
Item
Cylindrical Roller Bearing
Number of Rows
One
ISO Rating
Class 6
Static Radial Load Capacity
390 kN
Split Bearing
Yes
Includes Retaining Ring
No
Dynamic Radial Load Capacity
390 kN
RBEC Rating
3
Maximum Temperature
482 Degrees F
Full Complement
No
Lubrication Openings
None
System of Measurement
Metric
Bore Type
Cylindrical
Closure
Open
Number of Outer Ring Flanges
2
Ring Material
Alloy Steel
Number of Inner Ring Flanges
1
Roller Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Maximum Speed
4,300 RPM
Bearing Industry Number
319
Ring Material Grade
100Cr6
Industry Number
319

Dimensions

Bore Dia.
95 mm
Outside Dia.
200
Width
45 mm
Inner Ring Outside Dia. (In.)
5.197 in
Outer Ring Inside Dia. (In.)
6.6929 in
Shoulder Height (In.)
7.3228 in
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Inside Dia. (mm)
170 mm
Shoulder Height (mm)
186 mm
Inner Ring Outside Dia. (mm)
132 mm
Inner Ring Outside Diameter
132 mm
Outer Ring Inside Diameter
168 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Bore Diameter
95 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outside Diameter
200 mm
Overall Width
45 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 132 mm, Maximum Speed 4,300 RPM, Maximum Temperature 482 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 168 mm, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.