CylinRollBearing, 319, 95 mm, Brass

  • Mfr # NU 319 ECM
  • Zoro # G8153406
product price: 
$
1,759.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
200
Width
45 mm
Roller Material
Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 319 ECM
Zoro #
G8153406
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Brass
Static Load Capacity (Lb.)
87,700 lb
Tolerance
+0/-.020mm
Item
Cylindrical Roller Bearing
Type
Open
Dynamic Load Capacity (Lb.)
87,700 lb
Fillet Radii (In.)
0.1181 in
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (mm)
3 mm
Static Radial Load Capacity
390 kN
Maximum Temperature
300 Degrees F
Bore Type
Cylindrical
Split Bearing
Yes
Ring Material
Alloy Steel
Maximum Speed
4,300 RPM
Ring Material Grade
100Cr6
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
390 kN
Full Complement
No
Closure
Open
Number of Outer Ring Flanges
2
Includes Retaining Ring
No
Number of Rows
One
Number of Inner Ring Flanges
0
Bearing Industry Number
319
Industry Number
319

Dimensions

Bore Dia.
95 mm
Outside Dia.
200
Width
45 mm
Outside Dia. Tolerance
+0/-.030mm
Shoulder Height (mm)
186 mm
Inner Ring Outside Dia. (In.)
5.197 in
Outer Ring Inside Dia. (mm)
170 mm
Shoulder Height (In.)
7.3228 in
Outer Ring Inside Dia. (In.)
6.6929 in
Inner Ring Outside Dia. (mm)
132 mm
Outer Ring Inside Diameter
168 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Overall Width
45 mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
168.452 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outside Diameter
200 mm
Bore Diameter
95 mm
Shaft Fillet Radius
2 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 168.452 mm, Maximum Speed 4,300 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 168 mm, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews