CylinRollBearing, 320,100 mm, Brass

  • Mfr # NJ 320 ECM
  • Zoro # G8019182
product price: 
$
1,932.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100 mm
Outside Dia.
215
Width
47 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 320 ECM
Zoro #
G8019182
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
98,900 lb
Dynamic Load Capacity (Lb.)
101,200 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
Item
Cylindrical Roller Bearing
Type
Open
Fillet Radii (In.)
0.1181 in
Tolerance
+0/-.020mm
Fillet Radii (mm)
3 mm
ISO Rating
Class 6
Ring Material
Alloy Steel
Maximum Speed
3,800 RPM
Split Bearing
Yes
Bore Type
Cylindrical
Number of Rows
One
Ring Material Grade
100Cr6
Static Radial Load Capacity
440 kN
Full Complement
No
System of Measurement
Metric
Includes Retaining Ring
No
Number of Inner Ring Flanges
1
Dynamic Radial Load Capacity
450 kN
Roller Material Grade
100Cr6
Maximum Temperature
482 Degrees F
Minimum Temperature
-40 Degrees F
Bearing Industry Number
320
Lubrication Openings
None
RBEC Rating
3
Number of Outer Ring Flanges
2
Closure
Open
Industry Number
320

Dimensions

Bore Dia.
100 mm
Outside Dia.
215
Width
47 mm
Outer Ring Inside Dia. (mm)
182 mm
Shoulder Height (In.)
7.9134 in
Shoulder Height (mm)
201 mm
Inner Ring Outside Dia. (In.)
5.472 in
Inner Ring Outside Dia. (mm)
139 mm
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Inside Dia. (In.)
7.1654 in
Overall Width
47 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Bore Diameter
100 mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
139 mm
Shaft Fillet Radius
2 mm
Outside Diameter
215 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outer Ring Inside Diameter
181 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 320, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 139 mm, Maximum Speed 3,800 RPM, Maximum Temperature 482 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 181 mm, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews