CylinRollBearing, 321,105 mm, Steel

  • Mfr # NU 321 ECJ
  • Zoro # G8366775
product price: 
$
1,637.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
105 mm
Outside Dia.
225
Width
49 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NU 321 ECJ
Zoro #
G8366775
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
105 mm
Outside Dia.
225
Width
49 mm
Inner Ring Outside Dia. (In.)
5.709 in
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Inside Dia. (In.)
7.4803 in
Shoulder Height (mm)
211 mm
Inner Ring Outside Dia. (mm)
145 mm
Outer Ring Inside Dia. (mm)
190 mm
Shoulder Height (In.)
8.3071 in
Outside Diameter Tolerance
+0.000/-0.030 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2 mm
Bore Diameter
105 mm
Outer Ring Inside Diameter
189 mm
Overall Width
49 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outside Diameter
225 mm
Inner Ring Outside Diameter
189.001 mm

Details

Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
112,400 lb
Tolerance
+0/-.020mm
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.1181 in
Type
Open
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
3 mm
Dynamic Load Capacity (Lb.)
112,400 lb
Number of Outer Ring Flanges
2
Bearing Industry Number
321
Closure
Open
Full Complement
No
Number of Inner Ring Flanges
0
Static Radial Load Capacity
500 kN
Dynamic Radial Load Capacity
500 kN
Ring Material
Alloy Steel
Bore Type
Cylindrical
Includes Retaining Ring
No
Split Bearing
Yes
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Number of Rows
One
Maximum Speed
3,800 RPM
Industry Number
321

Description

Cylindrical Roller Bearing, Bearing Industry Number 321, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 189.001 mm, Maximum Speed 3,800 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 189 mm, Outside Diameter 225 mm, Overall Width 49 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews