CylinRollBearing, 322,110 mm, Steel

  • Mfr # NU 322 ECJ
  • Zoro # G8309402
product price: 
$
1,476.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110 mm
Outside Dia.
240
Width
50 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 322 ECJ
Zoro #
G8309402
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
121,400 lb
Fillet Radii (In.)
0.1181 in
Type
Open
Item
Cylindrical Roller Bearing
Tolerance
+0/-.020mm
Fillet Radii (mm)
3 mm
Dynamic Load Capacity (Lb.)
119,100 lb
Temp. Range (F)
-40 Degrees to 300 Degrees F
System of Measurement
Metric
Ring Material
Alloy Steel
Closure
Open
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Full Complement
No
Number of Outer Ring Flanges
2
Number of Rows
One
Number of Inner Ring Flanges
0
Static Radial Load Capacity
540 kN
Dynamic Radial Load Capacity
530 kN
Split Bearing
Yes
Bearing Industry Number
322
Maximum Speed
3,400 RPM
Bore Type
Cylindrical
Maximum Temperature
300 Degrees F
Ring Material Grade
100Cr6
Industry Number
322

Dimensions

Bore Dia.
110 mm
Outside Dia.
240
Width
50 mm
Outer Ring Inside Dia. (In.)
7.9134 in
Shoulder Height (mm)
226 mm
Inner Ring Outside Dia. (mm)
155 mm
Inner Ring Outside Dia. (In.)
6.102 in
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Inside Dia. (mm)
201 mm
Shoulder Height (In.)
8.8976 in
Bore Diameter Tolerance
+0.000/-0.020 mm
Overall Width
50 mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
200.05 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
200 mm
Bore Diameter
110 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Outside Diameter
240 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 322, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 200.05 mm, Maximum Speed 3,400 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 200 mm, Outside Diameter 240 mm, Overall Width 50 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews