CylinRollBearing, 324,120 mm, Steel

  • Mfr # NJ 324 ECJ
  • Zoro # G7871516
product price: 
$
2,077.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
120 mm
Outside Dia.
260
Width
55 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 324 ECJ
Zoro #
G7871516
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
139,400 lb
Dynamic Load Capacity (Lb.)
137,100 lb
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.1181 in
Fillet Radii (mm)
3 mm
Type
Open
Tolerance
+0/-.020mm
RBEC Rating
3
Includes Retaining Ring
No
Full Complement
No
Maximum Temperature
572 Degrees F
Dynamic Radial Load Capacity
610 kN
Bore Type
Cylindrical
ISO Rating
Class 6
Static Radial Load Capacity
620 kN
Split Bearing
Yes
Lubrication Openings
None
Ring Material
Alloy Steel
System of Measurement
Metric
Roller Material Grade
100Cr6
Bearing Industry Number
324
Maximum Speed
3,200 RPM
Number of Outer Ring Flanges
2
Number of Rows
One
Ring Material Grade
100Cr6
Closure
Open
Minimum Temperature
-40 Degrees F
Number of Inner Ring Flanges
1
Industry Number
324

Dimensions

Bore Dia.
120 mm
Outside Dia.
260
Width
55 mm
Outer Ring Inside Dia. (mm)
219 mm
Inner Ring Outside Dia. (In.)
6.614 in
Outer Ring Inside Dia. (In.)
8.622 in
Shoulder Height (In.)
9.685 in
Outside Dia. Tolerance
+0/-.035mm
Inner Ring Outside Dia. (mm)
168 mm
Shoulder Height (mm)
246 mm
Housing Fillet Radius
2 mm
Outer Ring Inside Diameter
218 mm
Shaft Fillet Radius
2 mm
Bore Diameter
120 mm
Inner Ring Outside Diameter
168 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outside Diameter Tolerance
+0.000/-0.035 mm
Outside Diameter
260 mm
Overall Width
55 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 324, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 168 mm, Maximum Speed 3,200 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 218 mm, Outside Diameter 260 mm, Overall Width 55 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews