CylinRollBearing, 324,120 mm, Steel

  • Mfr # NU 324 ECJ
  • Zoro # G7999232
product price: 
$
2,143.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
120 mm
Outside Dia.
260
Width
55 mm
Roller Material
Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU 324 ECJ
Zoro #
G7999232
UPC #
-
Country of Origin
Multiple
Roller Material
Steel
Cage Material
Steel
Static Load Capacity (Lb.)
139,400 lb
Type
Open
Dynamic Load Capacity (Lb.)
137,100 lb
Fillet Radii (mm)
3 mm
Tolerance
+0/-.020mm
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (In.)
0.1181 in
Item
Cylindrical Roller Bearing
Full Complement
No
Bearing Industry Number
324
Minimum Temperature
-40 Degrees F
Number of Rows
One
Includes Retaining Ring
No
Bore Type
Cylindrical
Maximum Speed
3,200 RPM
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Number of Outer Ring Flanges
2
Split Bearing
Yes
Static Radial Load Capacity
620 kN
Number of Inner Ring Flanges
0
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Dynamic Radial Load Capacity
610 kN
Closure
Open
Industry Number
324

Dimensions

Bore Dia.
120 mm
Outside Dia.
260
Width
55 mm
Outer Ring Inside Dia. (In.)
8.622 in
Inner Ring Outside Dia. (mm)
168 mm
Shoulder Height (In.)
9.685 in
Inner Ring Outside Dia. (In.)
6.614 in
Shoulder Height (mm)
246 mm
Outside Dia. Tolerance
+0/-.035mm
Outer Ring Inside Dia. (mm)
219 mm
Outside Diameter Tolerance
+0.000/-0.035 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
218 mm
Inner Ring Outside Diameter
217.652 mm
Bore Diameter
120 mm
Housing Fillet Radius
2 mm
Outside Diameter
260 mm
Overall Width
55 mm
Bore Diameter Tolerance
+0.000/-0.020 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 324, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 217.652 mm, Maximum Speed 3,200 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 218 mm, Outside Diameter 260 mm, Overall Width 55 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews