CylinRollBearing, 326,130 mm, Steel

  • Mfr # NJ 326 ECJ
  • Zoro # G8197226
product price: 
$
3,569.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
130 mm
Outside Dia.
280
Width
58 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 326 ECJ
Zoro #
G8197226
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
168,600 lb
Type
Open
Item
Cylindrical Roller Bearing
Tolerance
+0/-.025mm
Dynamic Load Capacity (Lb.)
161,900 lb
Fillet Radii (In.)
0.1575 in
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (mm)
4 mm
Includes Retaining Ring
No
Dynamic Radial Load Capacity
720 kN
RBEC Rating
3
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Number of Rows
One
Number of Inner Ring Flanges
1
Number of Outer Ring Flanges
2
Split Bearing
Yes
Ring Material
Alloy Steel
Lubrication Openings
None
Full Complement
No
Bearing Industry Number
326
Maximum Temperature
572 Degrees F
Maximum Speed
3,000 RPM
Closure
Open
Static Radial Load Capacity
750 kN
ISO Rating
Class 6
Roller Material Grade
100Cr6
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Industry Number
326

Dimensions

Bore Dia.
130 mm
Outside Dia.
280
Width
58 mm
Outer Ring Inside Dia. (In.)
9.2913 in
Inner Ring Outside Dia. (In.)
7.126 in
Outside Dia. Tolerance
+0/-.035mm
Outer Ring Inside Dia. (mm)
236 mm
Inner Ring Outside Dia. (mm)
181 mm
Shoulder Height (mm)
263 mm
Shoulder Height (In.)
10.3543 in
Outside Diameter Tolerance
+0.000/-0.035 mm
Outside Diameter
280 mm
Housing Fillet Radius
3 mm
Overall Width
58 mm
Inner Ring Outside Diameter
181 mm
Shaft Fillet Radius
3 mm
Outer Ring Inside Diameter
234 mm
Bore Diameter Tolerance
+0.000/-0.025 mm
Bore Diameter
130 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 326, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 181 mm, Maximum Speed 3,000 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 234 mm, Outside Diameter 280 mm, Overall Width 58 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews