Zoro Homepage

Differential Pinion Bearing - Front Inner, BR32307

  • Mfr # BR32307

  • Zoro # G5245771


product price: $65.95
/ea

Key Features

Exterior Dia.
3.1500 in
Width
1.2890 in
Cone Length
1.2205 in
Cone ID
1.3780 in
Cone Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR32307
Zoro #
G5245771
UPC #
85311070898
Country of Origin
Iceland

Dimensions

Exterior Dia.
3.1500 in
Width
1.2890 in
Cone Length
1.2205 in
Cone Radius
0.0787 in
Cup Radius
0.0591 in
Cup Length
0.9843 in

Details

Cone ID
1.3780 in

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.