Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Rebuild Kit, Sdk316-Bmk

  • Mfr # SDK316-BMK

  • Zoro # G3649463


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Width
2.5000 in
Inner Diameter
11.0000 in
Outer Diameter
11.5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDK316-BMK
Zoro #
G3649463
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.5000 in
Inner Diameter
11.0000 in
Outer Diameter
11.5000 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.