
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW208-PPB8
Zoro #
G4942772
UPC #
-
Country of Origin
Unknown
Dimensions
Exterior Dia.
3.1500 in
Inside Dia.
1.1250 in
Outer Ring Width
1.1880 in
Ball Size
45293
Inner Ring Width
1.4380 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.