Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Harrow Bearing, Gw211-Pp25

  • Mfr # GW211-PP25

  • Zoro # G4946467


product price: $58.99
/ea

Key Features

Inside Dia.
1.7850 in
Exterior Dia.
3.9370 in
Ball Size
45551
Outer Ring Width
1.3125 in
Inner Ring Width
1.7500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW211-PP25
Zoro #
G4946467
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
1.7850 in
Exterior Dia.
3.9370 in
Ball Size
45551
Outer Ring Width
1.3125 in
Inner Ring Width
1.7500 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.