Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Harrow Bearing, Gw211Ppb13

  • Mfr # GW211PPB13

  • Zoro # G4948311


product price: $62.49
/ea

Key Features

Exterior Dia.
3.937 in
Inside Dia.
1.785 in
Ball Size
9/16 in
Inner Ring Width
1.312 in
Outer Ring Width
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW211PPB13
Zoro #
G4948311
UPC #
85311073783
Country of Origin
Unknown

Dimensions

Exterior Dia.
3.937 in
Inside Dia.
1.785 in
Ball Size
9/16 in
Inner Ring Width
1.312 in
Outer Ring Width
0.984 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.