Zoro Homepage

Disc Harrow Bearing, W208-Pp5

  • Mfr # W208-PP5

  • Zoro # G4934637


product price: $26.29
/ea

Key Features

Inside Dia.
1.125 in
Exterior Dia.
3.15 in
Ball Size
1/2 in
Inner Ring Width
1.438 in
Outer Ring Width
0.709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W208-PP5
Zoro #
G4934637
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
1.125 in
Exterior Dia.
3.15 in
Ball Size
1/2 in
Inner Ring Width
1.438 in
Outer Ring Width
0.709 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.