Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Harrow Bearing, W209-Ppb2

  • Mfr # W209-PPB2

  • Zoro # G4934232


product price: $41.99
/ea

Key Features

Inside Dia.
1.772 in
Exterior Dia.
3.346 in
Outer Ring Width
1.188 in
Inner Ring Width
1.188 in
Ball Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209-PPB2
Zoro #
G4934232
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
1.772 in
Exterior Dia.
3.346 in
Outer Ring Width
1.188 in
Inner Ring Width
1.188 in
Ball Size
1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.