Zoro Homepage

Disc Harrow Bearing, W209-PPB4

  • Mfr # W209-PPB4

  • Zoro # G200555451


product price: $38.15
/ea

Key Features

Exterior Dia.
3.346 in
Inside Dia.
1.535 in
Ball Size
1/2 in
Inner Ring Width
1.188 in
Outer Ring Width
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209-PPB4
Zoro #
G200555451
UPC #
-
Country of Origin
Unknown

Dimensions

Exterior Dia.
3.346 in
Inside Dia.
1.535 in
Ball Size
1/2 in
Inner Ring Width
1.188 in
Outer Ring Width
1.188 in

Description

Disc Harrow Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.