Zoro Homepage

Double Row Ball Bearings

  • Mfr # 3210ATN9/C3

  • Zoro # G110430831


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Non-metallic
Bore Dia.
1.969 in
Outside Dia.
3.543 in
Width
1.189 in
Dynamic Load Capacity (Lb.)
11 465 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3210ATN9/C3
Zoro #
G110430831
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.969 in
Outside Dia.
3.543 in
Width
1.189 in

Details

Cage Material
Non-metallic
Dynamic Load Capacity (Lb.)
11 465 lbf
Static Load Capacity
9 554 lbf
Bearing Material
Bearing steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.