Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Ball Bearings

  • Mfr # 3305ATN9 C3

  • Zoro # G710430750


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Cage Material
Non-metallic
Bore Dia.
0.984 in
Outside Dia.
2.441 in
Width
1 in
Static Load Capacity
4 946 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3305ATN9 C3
Zoro #
G710430750
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.984 in
Outside Dia.
2.441 in
Width
1 in

Details

Cage Material
Non-metallic
Static Load Capacity
4 946 lbf
Dynamic Load Capacity (Lb.)
7 306 lbf
Bearing Material
Bearing steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.