Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Ball Brgs

  • Mfr # 3200A2RS1 TN9/C3

  • Zoro # G509135187


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.1811 in
Bearing Material
Bearing steel
Bore Dia.
0.3937 in
Cage Material
Non-metallic
Width
0.5512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3200A2RS1 TN9/C3
Zoro #
G509135187
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
1.1811 in
Bore Dia.
0.3937 in
Width
0.5512 in

Details

Bearing Material
Bearing steel
Cage Material
Non-metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.