Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Ball Brgs

  • Mfr # 5307 A/C3

  • Zoro # G709115248


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Outside Dia.
3.1496 in
Width
1.374 in
Seal/Shield Type
No Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5307 A/C3
Zoro #
G709115248
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
3.1496 in
Width
1.374 in

Details

Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.