Shop SKF
See all product information
Create Account
Double Shielded Cam Follower, Crowned Yoke
- Mfr # 305800 C-2Z
- Zoro # G712504145
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Shielded
Rolling Element Rows
2
Roller Width
0.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305800 C-2Z
- Zoro #
- G712504145
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Crowned
- Closure
- Double Shielded
- Rolling Element Rows
- 2
- Bearing Type
- Ball
Dimensions
- Roller Width
- 0.551 in
- Bore Diameter
- 0.394 in
- Roller Diameter
- 1.26 in
Description
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.