Zoro Homepage

Drive Axle Shaft Seal, Skf 31302A

  • Mfr # 31302A

  • Zoro # G208631478


product price: $19.59
/ea

Key Features

Width
0.394 in
Bore
3.937 in
Shaft
3.13 in
Outer Diameter
3.949 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31302A
Zoro #
G208631478
UPC #
85311569224
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.394 in
Outer Diameter
3.949 in

Details

Bore
3.937 in
Shaft
3.13 in

Description

SKF 31302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.