Zoro Homepage

Drive Shaft Center Support Bearing, HB88508-A

  • Mfr # HB88508-A

  • Zoro # G5933704


product price: $43.65
/ea

Key Features

Width
1.968 in
Outer Diameter
4.9085 in
Bolt Hole Center to Center
6-5/8 in
Inner Diameter
1.5748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88508-A
Zoro #
G5933704
UPC #
85311071079
Country of Origin
China

Dimensions

Width
1.968 in
Outer Diameter
4.9085 in
Inner Diameter
1.5748 in

Details

Bolt Hole Center to Center
6-5/8 in

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.